
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54949BE
Zoro #
G3682430
UPC #
-
Country of Origin
Mexico
Dimensions
For Stud Size
5/16 in
Barrel Size
Long
For Stranded Copper Wire Size - Maximum
1/0 AWG
Details
Material
Copper
Color Code
Pink
Peep Hole
No
Item
Compression Lug,1/0 Awg,Color Code Pink
Die Code
42
Standards
CSA Certified, UL Listed
Maximum Voltage
35 kV AC
Inspection Hole
No
For Wire Type
Stranded
For Conductor Material
Copper
Description
Compression Lug,1/0 Awg,Color Code Pink, Barrel Size Long, Color Code Pink, Die Code 42, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.