Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Lug Compression Connector, 1/4 in Stud, Standard Barrel, Black

  • Mfr # 256-30695-1175

  • Zoro # G8561198


product price: $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

For Conductor Material
Copper
For Stud Size
1/4 in
Material
Electro-Tin Plated High-Conductivity Wrought Copper
Barrel Size
Standard
Inspection Hole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-30695-1175
Zoro #
G8561198
UPC #
-
Country of Origin
Mexico

Dimensions

For Stud Size
1/4 in
Barrel Size
Standard
Length
2.45"
Cable Size
2/0 AWG
Width
0.83"
For Stranded Copper Wire Size - Maximum
2/0 AWG

Details

Item
Two-Hole Lug Compression Connector
For Conductor Material
Copper
Material
Electro-Tin Plated High-Conductivity Wrought Copper
Inspection Hole
Yes
Die Code
45
Color Code
Black
Standards
CSA Certified, UL Listed
Peep Hole
Yes
Connector Type
Standard Barrel
Hole Center to Center
0.75 in
For Wire Type
Stranded
Maximum Voltage
35 kV AC

Description

Compression Lug, Barrel Size Standard, Color Code Black, Die Code 45, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center 0.75 in, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.