
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54908BE
Zoro #
G3682379
UPC #
-
Country of Origin
Mexico
Dimensions
Barrel Size
Long
For Stud Size
#10
For Stranded Copper Wire Size - Maximum
4 AWG
Details
Material
Copper
Color Code
Gray
Item
Compression Lug,4 Awg,Color Code Gray
Peep Hole
No
Die Code
29
Standards
CSA Certified, UL Listed
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Inspection Hole
No
For Conductor Material
Copper
Description
Compression Lug,4 Awg,Color Code Gray, Barrel Size Long, Color Code Gray, Die Code 29, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.