Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Compression Lug, 4/0 Awg, Code Purple 256-30695-1261

Compression Lug, 4/0 Awg, Code Purple (Discontinued)

  • Mfr # 256-30695-1261
  • Zoro # G3223151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-30695-1261
Zoro #
G3223151
UPC #
-
Country of Origin
Mexico

Dimensions

For Stranded Copper Wire Size - Maximum
4/0 AWG

Details

Item
Compression Lug,4/0 Awg,Code Purple
Peep Hole
Yes
Inspection Hole
Yes
For Wire Type
Stranded
For Conductor Material
Copper

Description

Compression Lug,4/0 Awg,Code Purple, For Conductor Material Copper, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.