Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Compression Lug, 8 Awg, L 1.88 In, Rd 54204

Compression Lug, 8 Awg, L 1.88 In, Rd (Discontinued)

  • Mfr # 54204
  • Zoro # G3682196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54204
Zoro #
G3682196
UPC #
-
Country of Origin
Mexico

Dimensions

For Stud Size
#10
Barrel Size
Standard
For Stranded Copper Wire Size - Maximum
8 AWG

Details

Material
Copper
Color Code
Red
Item
Compression Lug,8 Awg,L 1.88 In,Rd
Peep Hole
Yes
Standards
CSA Certified, UL Listed
Die Code
21
Hole Center to Center
0.625 in
Inspection Hole
Yes
For Wire Type
Stranded
For Conductor Material
Copper
Maximum Voltage
35 kV AC

Description

Compression Lug,8 Awg,L 1.88 In,Rd, Barrel Size Standard, Color Code Red, Die Code 21, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.