
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54876BE
Zoro #
G3682336
UPC #
-
Country of Origin
Mexico
Dimensions
For Stranded Copper Wire Size - Maximum
300 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Details
Material
Copper
Color Code
Brown
Peep Hole
No
Item
Compression Lug,Long,500 Kcm,L5.95 In,Br
Standards
CSA Certified, UL Listed
Hole Center to Center
1.75 in
Die Code
87
For Conductor Material
Copper
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Inspection Hole
No
Description
Compression Lug,Long,500 Kcm,L5.95 In,Br, Barrel Size Long, Color Code Brown, Die Code 87, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.