
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E982FFN
Zoro #
G2087514
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.8"
Depth
2.42"
Height
4.54"
Details
Item
Electrical Junction Box
Capacity
18 cu. in.
Material
PVC
Color
Gray
Standards
UL E11461
Number of Gang
1-Gang
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.