Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Insulated Connector, 2 In., Steel, 90 Deg 5357

Insulated Connector, 2 In., Steel, 90 Deg (Discontinued)

  • Mfr # 5357
  • Zoro # G3016921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5357
Zoro #
G3016921
UPC #
-
Country of Origin
Unknown

Dimensions

Conduit Size
2"
Mesh Length
No Strain Relief Mesh
Conduit Trade Size
2 in

Details

Conduit Fitting Material
Steel
Color
Gray
Insulated
Yes
Item
Enhanced Rating Conduit Fitting
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Connector Type
90 Degrees
Standards
Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
For Use With
Metallic Flexible Conduit
Material
Steel
Box Connection
2 in MNPT
Color - Conduit Fitting
Gray
External Grounding Lug
No
Hazardous Location Rating
Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2
Style - Connector
90 Degrees
Item - Conduit Fitting
Enhanced Rating Conduit Fitting
Mesh Material
No Strain Relief Mesh

Description

Enhanced Rating Conduit Fitting, Insulated Yes, Box Connection 2 in MNPT, Steel, Color Gray, For Use With Metallic Flexible Conduit, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2, External Grounding Lug No, Mesh Length No Strain Relief Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.