Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLAG10
Zoro #
G1373662
UPC #
-
Country of Origin
Mexico
Dimensions
Body Size
7/8
Wire Strip Length
9/16 in
Plug Outside Dia.
0.870 in
Plug Length
1.56"
Details
Item
Motor Lead Disconnect
For Use With
3HLJ5
Wire Gauge
1/0
Material
Tin-Plated Copper
Color Code
Pink
Die Code
42
Connector Type
Flag Connector
Male/Female
Male
Standards
UL 486, CSA 22.2 #72
Description
Motor Lead Disconnect, Body Size 7/8, Color Code Pink, Die Code 42, Material Tin-Plated Copper, Standards UL 486, CSA 22.2 #72, Connector Type Flag Connector, Plug Length 1.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.