Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Electrical Box, 126.5 cu. in., Gang, Steel 707-SPL

Electrical Box, 126.5 cu. in., Gang, Steel (Discontinued)

  • Mfr # 707-SPL
  • Zoro # G3172758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707-SPL
Zoro #
G3172758
UPC #
-
Country of Origin
Unknown

Dimensions

Width
15-15/16"
Depth
1-13/16"
Height
4-9/16"

Details

Item
Electrical Box
Capacity
126.5 cu. in.
Box Type
Gang
Material
Steel
Color
Silver
Standards
UL E2969
Number of Gang
7-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.