Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5332GR
Zoro #
G1168221
UPC #
786210899985
Country of Origin
United States
Dimensions
Conduit Size
1/2"
Conduit Trade Size
1/2 in
Details
Conduit Fitting Material
Steel
Color
Gray
Item
Liquid Tight Conduit Fitting
Material
Steel
Connector Type
Straight
Standards
CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Color - Conduit Fitting
Gray
For Use With
Metallic Flexible Conduit
External Grounding Lug
Yes
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Style - Connector
Straight
Description
Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 1/2 in, Style - Connector Straight, Conduit Fitting Material Steel, Color - Conduit Fitting Gray, External Grounding Lug Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.