Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5333GR
Zoro #
G0362363
UPC #
786210899992
Country of Origin
United States
Dimensions
Conduit Size
3/4"
Conduit Trade Size
3/4 in
Mesh Length
No Strain Relief Mesh
Details
Conduit Fitting Material
Steel
Color
Gray
Insulated
Yes
Item
Enhanced Rating Conduit Fitting
Mesh Material
No Strain Relief Mesh
Box Connection
3/4 in MNPT
Style - Connector
Straight
Hazardous Location Rating
Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Item - Conduit Fitting
Enhanced Rating Conduit Fitting
Material
Steel
Color - Conduit Fitting
Gray
Connector Type
Straight
External Grounding Lug
Yes
For Use With
Metallic Flexible Conduit
Standards
CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)
Description
Enhanced Rating Conduit Fitting, Insulated Yes, Box Connection 3/4 in MNPT, Steel, Color Gray, For Use With Metallic Flexible Conduit, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2, External Grounding Lug Yes, Mesh Length No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.