Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Grounding Connector, 2 In., Steel, Straight 5337GR

Grounding Connector, 2 In., Steel, Straight (Discontinued)

  • Mfr # 5337GR
  • Zoro # G2561036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5337GR
Zoro #
G2561036
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2"
Conduit Trade Size
2 in

Details

Conduit Fitting Material
Steel
Color
Gray
Item
Liquid Tight Conduit Fitting
Color - Conduit Fitting
Gray
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Style - Connector
Straight
External Grounding Lug
Yes
Connector Type
Straight
For Use With
Metallic Flexible Conduit
Standards
CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Material
Steel

Description

Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 2 in, Style - Connector Straight, Conduit Fitting Material Steel, Color - Conduit Fitting Gray, External Grounding Lug Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.