Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5356
Zoro #
G0397354
UPC #
-
Country of Origin
Unknown
Dimensions
Conduit Size
1-1/2"
Conduit Trade Size
1 1/2 in
Mesh Length
No Strain Relief Mesh
Details
Conduit Fitting Material
Steel/Malleable Iron
Color
Gray
Insulated
Insulated
Item
Enhanced Rating Conduit Fitting
Box Connection
1 1/2 in MNPT
Item - Conduit Fitting
Enhanced Rating Conduit Fitting
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Standards
Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
Material
Malleable Iron/Steel
Hazardous Location Rating
Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2
Style - Connector
90 Degrees
Connector Type
90 Degrees
Color - Conduit Fitting
Gray
External Grounding Lug
No
Mesh Material
No Strain Relief Mesh
For Use With
Metallic Flexible Conduit
Description
Enhanced Rating Conduit Fitting, Insulated Yes, Box Connection 1 1/2 in MNPT, Malleable Iron/Steel, Color Gray, For Use With Metallic Flexible Conduit, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2, External Grounding Lug No, Mesh Length No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.