Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5353SST
Zoro #
G2895523
UPC #
-
Country of Origin
Unknown
Dimensions
Conduit Size
3/4"
Conduit Trade Size
3/4 in
Details
Conduit Fitting Material
304 Stainless Steel
Color
Gray
Insulated
Yes
Item
Liquid Tight Conduit Fitting
External Grounding Lug
No
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Color - Conduit Fitting
Gray
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Material
304 Stainless steel
Standards
UL128B, UL23018, CSA-6. UL(R) Listed Ratings: 3, 3R, 4, 4X
Style - Connector
90 Degrees
Connector Type
90 Degrees
For Use With
Metallic Flexible Conduit
Description
Liquid Tight Conduit Fitting, Insulated Yes, 304 Stainless Steel, Color Gray, For Use With Metallic Flexible Conduit, External Grounding Lug No, Standards UL128B, UL23018, CSA-6. UL(R) Listed Ratings: 3, 3R, 4, 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.