
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60101-TB
Zoro #
G3682458
UPC #
-
Country of Origin
Mexico
Dimensions
For Stranded Copper Wire Size - Maximum
8 AWG
For Stud Size
#10
For Stranded Aluminum Wire Size - Maximum
8 AWG
Barrel Size
Long
Details
Material
Aluminum
Color Code
Blue
Peep Hole
No
Item
Lug,1 Hole,24 Die Code
Standards
CSA Certified, UL Listed
Die Code
24
For Conductor Material
Copper
Inspection Hole
No
For Wire Type
Solid, Stranded
Maximum Voltage
35 kV AC
Description
Lug,1 Hole,24 Die Code, Barrel Size Long, Color Code Blue, Die Code 24, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Stranded Aluminum Wire Size - Maximum 8 AWG, For Wire Type Solid, Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.