Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 1/2 in, Push-On, Plastic, Painted, Blue

  • Mfr # TRIB50

  • Zoro # G6616495


product price: $99.99
/pk 50, $2.00/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Bushing
Trade Size
1/2 in
Connection Type
Push-On
Material
Plastic
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRIB50
Zoro #
G6616495
UPC #
786210878812
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
1 9/32 in
Size
1/2 Inch
Thread Size
1/2"-14
Compatible Conduit Trade Size
1/2 in
Overall Height
1 9/32 in
Outside Diameter
0.59 in, 1.06 in
Suitable for thread size NPT
1/2 inch
Conduit Trade Size
1/2 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Push-On
Material
Plastic
Finish
Painted
Color
Blue
For Conduit Type
IMC, RMC
For Use With
RMC
Standards
CSA, UL E13938
Insulated
Yes
Application
Provides a Well Rounded Insulating Surface Over Which Conductors May Be Pulled or on Which Conductors May Bear While In Service
Type
Insulated Bushing
Thread Type
NPT
Compatible Conduit Type
RMC
Standard
UL E13938, CSA
Conduit Fitting Material
Thermoplastic

Description

Insulating Bushing, Plastic, Trade Size 1/2 in, Overall Length 1 9/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Thread Type NPT, Conduit Fitting Type Bushing, Standards CSA, UL E13938, For Use With RMC, For Conduit Type IMC, RMC, Overall Height 1 9/32 in, Color Blue, Compatible Conduit Trade Size 1/2 in, Connection Type Push On, Outside Diameter 0.59 in, 1.06 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.