Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5233
Zoro #
G3145037
UPC #
786210052335
Country of Origin
United States
Dimensions
Conduit Size
3/4"
Conduit Trade Size
3/4 in
Details
Conduit Fitting Material
Steel/Malleable Iron
Color
Gray
Insulated
No
Item
Liquid Tight Conduit Fitting
Material
Malleable Iron/Steel
Color - Conduit Fitting
Gray
Connector Type
Straight
External Grounding Lug
No
For Use With
Metallic Flexible Conduit
Standards
Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
Style - Connector
Straight
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Description
Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 3/4 in, Style - Connector Straight, Insulated No, Conduit Fitting Material Steel/Malleable Iron, Color - Conduit Fitting Gray, External Grounding Lug No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.