Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5231
Zoro #
G1657573
UPC #
-
Country of Origin
United States
Dimensions
Conduit Size
3/8"
Conduit Trade Size
3/8 in
Details
Conduit Fitting Material
Steel/Malleable Iron
Color
Gray
Insulated
No
Item
Liquid Tight Conduit Fitting
Color - Conduit Fitting
Gray
Material
Malleable Iron/Steel
Connector Type
Straight
Style - Connector
Straight
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Standards
Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
For Use With
Metallic Flexible Conduit
External Grounding Lug
No
Description
Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 3/8 in, Style - Connector Straight, Insulated No, Conduit Fitting Material Steel/Malleable Iron, Color - Conduit Fitting Gray, External Grounding Lug No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.