Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Electrical Box, 21 cu. in., Outlet, Non-Metallic 1050-UB

Electrical Box, 21 cu. in., Outlet, Non-Metallic (Discontinued)

  • Mfr # 1050-UB
  • Zoro # G2535033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050-UB
Zoro #
G2535033
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2-5/16"
Depth
3-1/2"
Height
3-5/8"

Details

Item
Electrical Box
Capacity
21 cu. in.
Box Type
Outlet
Material
Non-Metallic
Color
Brown
Standards
UL E11461
Number of Gang
1-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.