
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A58381D
Zoro #
G2205796
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.06"
Depth
2.98"
Height
2.92"
Details
Item
Electrical Box
Capacity
16 cu. in.
Box Type
Outlet
Material
PVC
Color
Blue
Standards
UL E11461
Number of Gang
1-Gang
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.