
New Work Electrical Box, 21 cu. in., Outlet Box Type, Non-Metallic (Discontinued)
- Mfr # B121ADJH
- Zoro # G1179675
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B121ADJH
Zoro #
G1179675
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.25"
Depth
3.32"
Height
3.65"
Details
Item
New Work Electrical Box
Capacity
21 cu. in.
Box Type
Outlet
Material
Non-Metallic
Color
Blue
Standards
UL E11461
Number of Gang
1-Gang
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.