Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A863SX
Zoro #
G1192616
UPC #
-
Country of Origin
Unknown
Dimensions
Length
4.596"
Width
4.596"
Depth
1.130"
Details
Item
Ring for Mud Box Base
Material
Polycarbonate
Box Type
Mud
Color
Blue
Sub-Category
Mounting Accessories
Number of Gang
1-Gang
Description
Ring for Mud Box Base, 1-Gang
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.