Thomas & Betts
Round Ceiling Electrical Box, 20.8 Cu. In.
- Zoro #: G2545262
- Mfr #: 4070-302

Tap to zoom
Hover or click to zoom
$12.86
Must order in multiples of 2
- Item: Ceiling Electrical Box
- Box Type: Round
- Material: Non-Metallic
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.72
Thomas & Betts #4070-302 Specifications
- Zoro #: G2545262
- Mfr #: 4070-302
- Item: Ceiling Electrical Box
- Box Type: Round
- Material: Non-Metallic
- Depth: 2-3/8"
- Capacity: 20.8 cu. in.
- Color: Brown
- Standards: UL e11461
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Thomas & Betts #4070-302
Explore more
- Thomas & Betts IH3-1-LM, 1/2INCH D-T DEV BX W/MNT LGS 3 HL IH3-1-LM
- Thomas & Betts CL E989NB 8 X 8 X 4, JUNCTION BOX, E989NB
- Thomas & Betts Weatherproof Electrical Box, 2-Gang, White E382DEW
- Thomas & Betts Shallow Box Wall Ow B117RSWR
- Thomas & Betts Mud Electrical Box, Material: Non-Metallic A863CFG
- Thomas & Betts Round Ceiling Electrical Box, 14 Cu. In., Depth: 2-1/8" 3080-902
- Thomas & Betts 3X2X2 1/2 DEV BX 1/2 KO WE NM 639626
- Thomas & Betts Outlet Electrical Box, 7.46" W, 4-Gang, 64 Cu. In. BH464A
- Garvin Four Square Box 1-1/2" Flat Vert. Bracket (6) 3/4" Side Ko 52151-3/4F
- Garvin Deep Five Gang Multi-Gang Box, 1-5/8" GB-1585
- Garvin Four Square Box 2-1/8" (8) 3/4" Side Ko W/ Flat Vert. Bracket 52171-3/4F
- Thomas & Betts Electrical Boxes