Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Sealing Washer, Conduit, 1 In. 5264

Sealing Washer, Conduit, 1 In. (Discontinued)

  • Mfr # 5264
  • Zoro # G1753595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5264
Zoro #
G1753595
UPC #
786210052649
Country of Origin
United States

Dimensions

Conduit Size
1"
Conduit Size (In.)
1

Details

Color
Gray
Item
Liquid Tight Sealing Ring
Standards
UL File No. E13938, CSA File No. 2884. NEMA 3R, 4, 6, 13
For Use With
Fittings and Enclosures
Material
Stainless Steel/Santoprene

Description

Liquid Tight Sealing Ring, Material Stainless Steel/Santoprene, Gray Color, For Use With Fittings and Enclosures, Conduit Size (In.) 1, Standards UL File No. E13938, CSA File No. 2884. NEMA 3R, 4, 6, 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.