Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5263
Zoro #
G2176027
UPC #
786210052632
Country of Origin
United States
Dimensions
Conduit Size
3/4"
Conduit Size (In.)
3/4
Details
Color
Gray
Item
Liquid Tight Sealing Ring
Standards
UL File No. E13938, CSA File No. 2884. NEMA 3R, 4, 6, 13
Material
Stainless Steel/Santoprene
For Use With
Fittings and Enclosures
Description
Liquid Tight Sealing Ring, Material Stainless Steel/Santoprene, Gray Color, For Use With Fittings and Enclosures, Conduit Size (In.) 3/4, Standards UL File No. E13938, CSA File No. 2884. NEMA 3R, 4, 6, 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.