
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52171MSXPP
Zoro #
G2206225
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4"
Depth
2-1/8"
Height
4"
Details
Item
Electrcial Box
Capacity
30.3 cu. in.
Box Type
Square
Material
Steel
Color
Silver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.