
Outlet Electrical Box, 31.9 cu. in., Square Box Type, Steel (Discontinued)
- Mfr # 4-SDW-SPL
- Zoro # G2546942
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-SDW-SPL
Zoro #
G2546942
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4"
Depth
2-1/8"
Height
4"
Details
Item
Outlet Electrical Box
Capacity
31.9 cu. in.
Box Type
Square
Material
Steel
Color
Silver
Standards
UL E2969
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.