Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEE40
Zoro #
G0817345
UPC #
-
Country of Origin
Mexico
Dimensions
Body Size
7/8
Wire Strip Length
3/4 in
Plug Outside Dia.
0.530 in
Plug Length
2.62"
Details
Item
Motor Lead Disconnect
Wire Gauge
4/0
Material
Tin-Plated Copper
Color Code
Purple
Die Code
54
Connector Type
Tee Connector
Male/Female
Male
Standards
UL 486, CSA 22.2 #86
Description
Motor Lead Disconnect, Body Size 7/8, Color Code Purple, Die Code 54, Material Tin-Plated Copper, Standards UL 486, CSA 22.2 #86, Connector Type Tee Connector, Plug Length 2.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.