
Electrical Box, 64 cu. in., Telecommunication, Steel (Discontinued)
- Mfr # 82181T-1-114
- Zoro # G2206103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82181T-1-114
Zoro #
G2206103
UPC #
-
Country of Origin
Unknown
Dimensions
Width
5"
Depth
2-7/8"
Height
5"
Details
Item
Electrical Box
Capacity
64 cu. in.
Box Type
Telecommunication
Material
Steel
Color
Silver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.