Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Weatherproof Electrical Box, 2.8" W, 1-Gang, 16.5 Cu. In. E381DW-CAR

Weatherproof Electrical Box, 2.8" W, 1-Gang, 16.5 Cu. In. (Discontinued)

  • Mfr # E381DW-CAR
  • Zoro # G2548604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E381DW-CAR
Zoro #
G2548604
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
2"
Height
4.56"
Width
2.8"

Details

Box Type
Weatherproof
Item
Electrical Box
Capacity
16.5 cu. in.
Material
PVC
Color
White
Number of Gang
1-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.