Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Wire Duct Cover, Gray, Width 2.25 In TY2CPG6

Wire Duct Cover, Gray, Width 2.25 In (Discontinued)

  • Mfr # TY2CPG6
  • Zoro # G2487353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY2CPG6
Zoro #
G2487353
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
2 1/4 in
Length (Straight Wireway)
6 ft

Details

Item
Wiring Duct Cover
Mounting Style
Flushed
For Use With
2 1/4 in Wiring Duct
Color
Gray
Material
Flame Retardant PVC
Standards
NFPA-79-2002, UL508/UL508A, DIN 43 659

Description

Wiring Duct Cover, Material Flame Retardant PVC, Length 6 ft, For Use With 2 1/4 in Wiring Duct, Color Gray, Width 2 1/4 in, Mounting Style Flushed, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.