
Brighton 22'' Wide 5Light Chandelier, Brushed Nickel (Discontinued)
- Mfr # 1005CH/20-LED
- Zoro # G208432532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005CH/20-LED
Zoro #
G208432532
UPC #
830335028185
Country of Origin
China
Dimensions
Length
22 in
Height
25 in
Width
22 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
White
Lighting Technology
LED
Series
Brighton
Watts
9.5
Number of Lights
5
Material
Metal
Style
Traditional
Housing Material
Glass
Color
Nickel
Light Type
Medium
Voltage
120
Description
Brighton 22'' Wide 5Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.