
Brighton 22'' Wide 5Light Chandelier, Brushed Nickel (Discontinued)
- Mfr # 1005CH/20
- Zoro # G808432635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005CH/20
Zoro #
G808432635
UPC #
830335021636
Country of Origin
China
Dimensions
Height
25 in
Length
22 in
Width
22 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
White
Lighting Technology
Incandescent
Style
Traditional
Number of Lights
5
Series
Brighton
Housing Material
Glass
Material
Metal
Color
Nickel
Watts
75
Voltage
120
Light Type
Medium
Description
Brighton 22'' Wide 5Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.