
Brighton 25'' Wide 9Light Chandelier, Brushed Nickel (Discontinued)
- Mfr # 1009CH/20
- Zoro # G108432557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009CH/20
Zoro #
G108432557
UPC #
830335021643
Country of Origin
China
Dimensions
Width
25 in
Height
29 in
Length
25 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
White
Color
Nickel
Watts
60
Light Type
Medium
Number of Lights
9
Lighting Technology
Incandescent
Material
Metal
Style
Traditional
Voltage
120
Series
Brighton
Housing Material
Glass
Description
As a Part of the Brighton Collection, this fixture provides elegance and style to any home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.