Zoro Homepage
This item is Discontinued.
Thomas Brighton 9Light Chandelier in Oil Rubbed Bronze with Amber Glass 1009CH/10

Brighton 9Light Chandelier in Oil Rubbed Bronze with Amber Glass (Discontinued)

  • Mfr # 1009CH/10
  • Zoro # G008432602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009CH/10
Zoro #
G008432602
UPC #
830335021742
Country of Origin
China

Dimensions

Length
25 in
Width
25 in
Height
29 in

Details

Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
A19
Glass Color
Amber
Watts
60
Number of Lights
9
Series
Brighton
Color
Black
Light Type
Medium - E26
Material
Glass
Housing Material
Glass

Description

As a Part of the Brighton Collection, this fixture provides elegance and style to any home


  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.