
Brighton 9Light Chandelier in Oil Rubbed Bronze with Amber Glass, Includes LED Bulbs (Discontinued)
- Mfr # 1009CH/10-LED
- Zoro # G408432547
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009CH/10-LED
Zoro #
G408432547
UPC #
888888880098
Country of Origin
China
Dimensions
Height
29 in
Width
25 in
Length
25 in
Details
Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
A19
Glass Color
Amber
Housing Material
Glass
Light Type
Medium - E26
Material
Glass
Number of Lights
9
Lighting Technology
LED
Watts
9.5
Series
Brighton
Color
Black
Description
As a Part of the Brighton Collection, this fixture provides elegance and style to any home
- •Includes easily replaceable E26 medium base, screw-in LED bulb(s).
- •Dimmable 9.5 watts each, with 800 total lumen output.
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.