Bristol Lane 15Light Chandelier in Oil Rubbed Bronze with White Glass (Discontinued)
- Mfr # 2115CH/10
- Zoro # G408432677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2115CH/10
Zoro #
G408432677
UPC #
748119075525
Country of Origin
China
Dimensions
Height
37 in
Length
45 in
Width
45 in
Details
Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
A19
Glass Color
White
Number of Lights
15
Color
Brown
Housing Material
Glass
Watts
60
Style
Transitional
Light Type
Medium - E26
Material
Glass
Series
Bristol Lane
Description
Bristol Lane 15Light Chandelier in Oil Rubbed Bronze with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.