Bristol Lane 1Light Mini Pendant in Brushed Nickel with White Glass (Discontinued)
- Mfr # 2101PS/20
- Zoro # G308432722
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101PS/20
Zoro #
G308432722
UPC #
748119075594
Country of Origin
China
Dimensions
Height
44 in
Length
7 in
Width
7 in
Details
Color
Silver
Lamp Type
A19
Number of Lights
1
Light Type
Medium - E26
Style
Transitional
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Glass Color
White
Watts
100
Series
Bristol Lane
Material
Glass
Description
Bristol Lane 1Light Mini Pendant in Brushed Nickel with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.