Bristol Lane 1Light Vanity Light in Brushed Nickel with White Glass (Discontinued)
- Mfr # 2101WS/20
- Zoro # G808432680
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101WS/20
Zoro #
G808432680
UPC #
748119075617
Country of Origin
China
Dimensions
Height
10 in
Length
10 in
Width
6 in
Details
Item
Vanity Light
Color
Silver
Housing Finish
Brushed Nickel
Lamp Type
A19
Number of Lights
1
Light Type
Medium - E26
Style
Transitional
Shade Material
Glass
Glass Color
White
Series
Bristol Lane
Housing Material
Glass
Lamp Watts
100
Description
Bristol Lane 1Light Vanity Light in Brushed Nickel with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.