Bristol Lane 1Light Vanity Light in Oil Rubbed Bronze with White Glass (Discontinued)
- Mfr # 2101WS/10
- Zoro # G508432720
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101WS/10
Zoro #
G508432720
UPC #
748119075600
Country of Origin
China
Dimensions
Height
10 in
Length
10 in
Width
6 in
Details
Item
Vanity Light
Color
Brown
Housing Finish
Oil Rubbed Bronze
Lamp Type
A19
Number of Lights
1
Light Type
Medium - E26
Style
Transitional
Shade Material
Glass
Lamp Watts
100
Glass Color
White
Housing Material
Glass
Series
Bristol Lane
Description
Bristol Lane 1Light Vanity Light in Oil Rubbed Bronze with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.