Broad Street 55'' Wide 1Light Outdoor Flush Mount, Textured Matte Black (Discontinued)
- Mfr # EN110136
- Zoro # G008433616
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN110136
Zoro #
G008433616
UPC #
748119131467
Country of Origin
China
Dimensions
Length
5.5 in
Width
5.5 in
Height
9 in
Details
Housing Finish
Textured Matte Black
Lamp Type
A19
Voltage
120
Watts
60
Dimmable
No
Glass Color
White
Item
Flush Mount
Lighting Technology
Incandescent
Number of LEDs
1
Housing Material
Metal
Type
European
Series
Broad Street
Color
Black
Description
Broad Street 55'' Wide 1Light Outdoor Flush Mount Textured Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.