Broad Street 55'' Wide 1Light Outdoor Pendant, Textured Matte Black (Discontinued)
- Mfr # EN110146
- Zoro # G908210171
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN110146
Zoro #
G908210171
UPC #
748119131443
Country of Origin
China
Dimensions
Length
5.5 in
Width
5.5 in
Height
9.5 in
Details
Number of Lights
1
Bulb Base Type
European
Light Bulb Wattage
60
Frame Finish
Textured Matte Black
Dimmable
No
Shade Material
Glass
Series
Broad Street
Frame Material
Metal
Style
Modern/Contemporary
Description
Broad Street 55'' Wide 1Light Outdoor Pendant Textured Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.