
Casual Mission 22'' Wide 5Light Chandelier, Brushed Nickel (Discontinued)
- Mfr # CN170522
- Zoro # G508433574
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN170522
Zoro #
G508433574
UPC #
748119108209
Country of Origin
China
Dimensions
Width
22 in
Length
22 in
Height
23 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
White
Lighting Technology
Incandescent
Material
Metal
Light Type
Medium
Watts
100
Number of Lights
5
Style
Transitional
Voltage
120
Housing Material
Glass
Series
Casual Mission
Color
Nickel
Description
Casual Mission 22'' Wide 5Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.