Ceiling Essentials 10'' Wide 2Light Flush Mount, White (Discontinued)
- Mfr # SL84408
- Zoro # G808433649
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL84408
Zoro #
G808433649
UPC #
20389100504
Country of Origin
China
Dimensions
Length
10 in
Width
10 in
Height
6 in
Details
Housing Finish
White
Voltage
120
Watts
60
Glass Color
Clear
Item
Flush Mount
Number of LEDs
2
Lighting Technology
Incandescent
Series
Ceiling Essentials
Color
White
Type
Medium
Housing Material
Metal
Description
Ceiling Essentials 10'' Wide 2Light Flush Mount White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.