
Ceiling Essentials 11'' Wide 1Light Flush Mount, White (Discontinued)
- Mfr # TG100134
- Zoro # G908433617
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG100134
Zoro #
G908433617
UPC #
748119130743
Country of Origin
United States
Dimensions
Length
11 in
Width
11 in
Height
3 in
Details
Housing Finish
White
Lamp Type
A19
Voltage
120
Watts
40
Dimmable
Yes
Glass Color
White
Item
Flush Mount
Lighting Technology
Incandescent
Number of LEDs
1
Color
White
Series
Ceiling Essentials
Type
European
Housing Material
Metal
Description
Ceiling Essentials 11'' Wide 1Light Flush Mount White
- •11in W x 11in D x 3in H
- •Item available in white
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.