
Ceiling Essentials 12'' Wide 1Light Flush Mount, Brushed Nickel (Discontinued)
- Mfr # SL868178
- Zoro # G208433645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL868178
Zoro #
G208433645
UPC #
20389152930
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Height
6 in
Details
Housing Finish
Brushed Nickel
Voltage
120
Watts
100
Glass Color
White
Item
Flush Mount
Lighting Technology
Incandescent
Housing Material
Metal
Number of LEDs
1
Color
Nickel
Series
Ceiling Essentials
Type
Medium
Description
Ceiling Essentials 12'' Wide 1Light Flush Mount Brushed Nickel
- •12in W x 12in D x 6in H
- •Item available in brushed nickel
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.