
Ceiling Essentials 12'' Wide 3Light Flush Mount, White (Discontinued)
- Mfr # SL3288
- Zoro # G408433735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL3288
Zoro #
G408433735
UPC #
20389132710
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Height
6 in
Details
Housing Finish
White
Voltage
120
Watts
60
Glass Color
White
Item
Flush Mount
Number of LEDs
3
Color
White
Series
Ceiling Essentials
Type
Medium
Lighting Technology
Incandescent
Housing Material
Metal
Description
Ceiling Essentials 12'' Wide 3Light Flush Mount White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.