
Ceiling Essentials 15'' Wide 2Light Flush Mount, Oil Rubbed Bronze (Discontinued)
- Mfr # 190033715
- Zoro # G308432685
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190033715
Zoro #
G308432685
UPC #
20389200686
Country of Origin
China
Dimensions
Length
15 in
Width
15 in
Height
5 in
Details
Housing Finish
Oil Rubbed Bronze
Voltage
120
Watts
60
Glass Color
White
Item
Flush Mount
Housing Material
Metal
Series
Ceiling Essentials
Number of LEDs
2
Type
Medium
Color
Bronze
Lighting Technology
Incandescent
Description
Ceiling Essentials 15'' Wide 2Light Flush Mount Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.