
Ceiling Essentials 16'' Wide 3Light Flush Mount, Brushed Nickel (Discontinued)
- Mfr # SL878378
- Zoro # G108433714
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL878378
Zoro #
G108433714
UPC #
20389191243
Country of Origin
China
Dimensions
Length
16 in
Width
16 in
Height
7 in
Details
Housing Finish
Brushed Nickel
Voltage
120
Watts
60
Finish
Brushed Nickel
Glass Color
White
Item
Flush Mount
Type
Medium
Lighting Technology
Incandescent
Number of LEDs
3
Series
Ceiling Essentials
Color
Nickel
Housing Material
Metal
Description
Ceiling Essentials 16'' Wide 3Light Flush Mount Brushed Nickel
- •16in W x 16in D x 7in H
- •Brushed nickel finish
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.